Shop All Accent Furniture and Storage
Elk Home
Mohala Chest
Mfr # 13085
Zoro # G504267791
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$698.00
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Mohala
- Frame Material Wood Composite
- Height 36.25 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 13085
- Zoro # G504267791
- UPC # 714383130857
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 36.25 in |
Length | 12.25 in |
Width | 42 in |
Depth | 12.25 |
Details
Arm Style | Transitional |
Series | Mohala |
Frame Material | Wood Composite |
Color | Gray |
Finish | Aegean Mist |
Item | Chest |
Weight | 99 |
Description
The Mohala Chest is an apothecary style chest of drawers featuring a hand-painted Aegean Mist grey finish. Each of the three drawers feature five faux square drawer fronts with drop-ring pull hardware.
- •42in W x 12.25in D x 36.25in H
- •Item available in aegean mist
- •Item made from wood composite
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Waffle Grate Small (XCBL9004)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- Elk Home Accent Furniture and Storage