Shop All Table Lamps
Elk Home
Modena 26'' High 2-Light Table Lamp, Amber
Mfr # D2669
Zoro # G305909265
product price: $556.00
/ea
Free Shipping & Returns
$556.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Colored Glass
- Finish Amber
- Color Orange
- Bulb Type A19
- Overall Height 26in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2669
- Zoro # G305909265
- UPC # 748119062587
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Height | 26in |
Overall Width | 16in |
Details
Material | Colored Glass |
Finish | Amber |
Color | Orange |
Bulb Type | A19 |
Description
This blown glass is made using a centuries old technique first employed by the artisans of Murano.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Flasher, 20A, 3 Terminals, 24VDC (NO. 234)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- ILC Replacement for Plusrite 3200 replacement light bulb lamp, 2PK (3200 PLUSRITE)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, Gray Drum Fabric Shade (CWT-2011-GO)
- Elk Home Table Lamps