Shop All Flushmount Lights
Elk Home
Mission 5.5'' Wide 1-Light Outdoor Flush Mount - Black
Mfr # SL96657
Zoro # G104302663
Free Shipping & Returns
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Voltage 120
- Height 9.5
- Watts 100
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # SL96657
- Zoro # G104302663
- UPC # 20389178428
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 5.5 |
Height | 9.5 |
Depth | 5.5 |
Details
Voltage | 120 |
Watts | 100 |
Type | Incandescent |
Color | Black |
Lamp Included | No |
For Use With | Indoor/Outdoor |
Standards | UL |
Lamp Quantity | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- ILC Replacement for Northern Light Techn Travelite replacement light bulb lamp (TRAVELITE NORTHERN LIGHT TECHN)
- ILC Replacement for GE General Electric G.E F26tbx/835/a/eco replacement light bulb lamp (F26TBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- COMPONENT HARDWARE Surface Mt Hood Light Clear Ctd Tempered (L55-1024)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- AFX RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel (CAF121200L30MV)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- Elk Home Flushmount Lights