Shop All Decorative Mirrors
Elk Home
Miramar Wall Mirror
Mfr # DM1941
Zoro # G304267717
product price: $663.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$663.00
Free 30-Day Returns
Key Features
- Depth 1
- Weight 14
- Width 32
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # DM1941
- Zoro # G304267717
- UPC # 748119022291
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 1 |
Height | 42 |
Width | 32 |
Details
Weight | 14 |
Color | Clear |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- Elk Home Decorative Mirrors