Shop All Chandeliers
Elk Home
Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream
Mfr # 122-021
Zoro # G004303371
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 5
- Type Incandescent
- Dimmable No
- Height 16
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 122-021
- Zoro # G004303371
- UPC # 843558127542
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 16 |
Width | 14 |
Depth | 14 |
Details
Lamp Quantity | 5 |
Type | Incandescent |
Dimmable | No |
Standards | UL |
Color | Antique Cream |
Voltage | 120 |
Watts | 40 |
Weight | 2.5 |
Description
Victorian in style, the metal work is modernized with an antique cream finish and dressed with cut crystals that sparkle and refract light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS HP4 High Performance Penlight (19276)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G9) (BP25G9/830/LED)
- DORCY Intrinsically Safe LED Flashlight, 157 lm (41-0091)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Elk Home Chandeliers