Shop All Patio Side Tables
Elk Home
Millfield Outdoor Bar - Right
Mfr # 157-054R
Zoro # G604268049
product price: $1,998.00
/ea
Free Shipping & Returns
$1,998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 55
- Height 36
- Depth 28
- Color Polished Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 157-054R
- Zoro # G604268049
- UPC # 818008039669
- Country of Origin Viet Nam
- Category Patio Side Tables
Dimensions
Width | 55 |
Height | 36 |
Depth | 28 |
Details
Color | Polished Concrete |
Description
The elements are brutal - graciously return the favor. Our Millfield Indoor-Outdoor Furnishings draw from Brutalist, Minimalist, and Futurist architectural disciplines, where slab-concrete structures become pure-line megalithic forms: Raw, but polished. Spare, but stylish. Heavy-duty, but lightweight - Minimal, but Maximum. Handcrafted, moisture-sealed construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 18 in. L Zinc-Plated Silver Steel Cane Bolt (N177-196)
- MTD Sprocket Kit (953-08729)
- BANJO POPPET (DPCF100)
- EARTHWISE 40V 11" Tiller (TC70040EW)
- MAYNE Mesa Side Table - White (8703-W)
- FLASH FURNITURE Lime All-Weather Adirondack Side Table (JJ-T14001-LM-GG)
- FLASH FURNITURE Blue Portable Folding Adirondack Side Table (LE-HMP-2012-1620H-BL-GG)
- MODERN MARKETING CONCEPTS Palm Harbor Outdoor Wicker Rectangular Side Table (CO7216-BR)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- VERANDA Retro Metal Side Table in Caribbean Blue (VE96701)
- Elk Home Patio Furniture