Shop All Patio Side Tables
Elk Home
Millfield Outdoor Bar - Left
Mfr # 157-054L
Zoro # G104268044
product price: $1,998.00
/ea
Free Shipping & Returns
$1,998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 28
- Color Polished Concrete
- Width 55
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 157-054L
- Zoro # G104268044
- UPC # 818008039652
- Country of Origin Viet Nam
- Category Patio Side Tables
Dimensions
Depth | 28 |
Width | 55 |
Height | 36 |
Details
Color | Polished Concrete |
Description
The elements are brutal - graciously return the favor. Our Millfield Indoor-Outdoor Furnishings draw from Brutalist, Minimalist, and Futurist architectural disciplines, where slab-concrete structures become pure-line megalithic forms: Raw, but polished. Spare, but stylish. Heavy-duty, but lightweight - Minimal, but Maximum. Handcrafted, moisture-sealed construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Manure Hook, Straight Handle, 60in.LHandle (75212GR)
- JOBES Organic Container Spikes (06128)
- CAMELBAK Reservoir, 50 oz./1.5L, 1-1/16" D (2053001015)
- ECHO Cross Fire Trimmer Line, .095" Dia. (314095053)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- ADAMS Adams 8500-08-3731 Quik Fold Portable Resin Side Table - Summer Green (112890)
- ADAMS MFG Patio Side Table Merlot (8510-95-3734)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- SUNCAST Elements Dove Gray Coffee Table with Storage (BMDB3010DG)
- SUNCAST Elements Ice Cube Coffee Table with Storage (BMDB3010CB)
- WOODARD 16 in. Marbella Round Steel Side Table (242973)
- Elk Home Patio Side Tables