Shop All Wall Art & Decor
Elk Home
Miffed Wall Art
Mfr # 1219-081
Zoro # G904267506
product price: $1,158.00
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,158.00
Free 30-Day Returns
Key Features
- Color Silver
- Depth 2
- Width 59
- Height 79
- Weight 17.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1219-081
- Zoro # G904267506
- UPC # 818008049095
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 2 |
Width | 59 |
Height | 79 |
Details
Color | Silver |
Weight | 17.6 |
Description
Miffed Wall Art is a textured abstract painting featuring crackled layers of grey in varying hues, evoking a muted seascape in the fog. A black frame with gold trim completes the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- HON Stool, Medical, Bk (MTS01EA11)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- ELK HOME Patton Sound Wall Art (S0026-9282)
- ELK HOME Teak Root Sculpture (2917502)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Greer Bowl, Low White and Gold Glazed (H0017-9746)
- ELK HOME Power Wall Art (S0016-8157)
- TRADEMARK FINE ART Sue Schlabach 'Peacock Birdcage I' Canvas Art, 24x32 (WAP08351-C2432GG)
- Elk Home Wall Art & Decor