Shop All Floor Lamps
Elk Home
Meymac 74'' High 1-Light Floor Lamp - Pewter
Mfr # D4636
Zoro # G904267230
product price: $478.00
/ea
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74
- Weight 28.5
- Number of Bulbs 1
- Shade Material Fabric
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4636
- Zoro # G904267230
- UPC # 818008052002
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 74 |
Width | 20 |
Depth | 20 |
Details
Weight | 28.5 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Bulb Type | Incandescent |
Dimmable | No |
Color | Pewter |
Description
Transitional in style, the Meymac floor lamp combines the traditional shape of a pillar base with an up-to-date pewter finish. This large-scale lamp is made from composite and comes topped with a round, hardback shade in white faux silk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Led-120-mb-g replacement light bulb lamp (LED-120-MB-G EIKO)
- E E SYSTEMS GROUP eLEDing® Solar LED Garden Flood Light w/ Brightness Selectable Dusk To Dawn Illumination (EE805W-SFLH)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- ILC Replacement for Stinger / Dejay Bk310 replacement light bulb lamp (BK310 STINGER / DEJAY)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- BEDFORD HOME Bedford Home 72A-0820 Sunlight Floor Lamp; 5 ft. - White (72A-0820)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Black (CWF-3002-BK)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- BRIGHTBOOM Economy Street Lamp - Bronze (BR2628077)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- Elk Home Floor Lamps