Shop All Vanity Lights
Elk Home
Merrick 24'' Wide 3-Light Vanity Light - Satin Nickel
Mfr # 18462/3
Zoro # G504303215
product price: $302.00
/ea
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 10
- Width 24
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 18462/3
- Zoro # G504303215
- UPC # 748119146850
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 |
Width | 24 |
Depth | 8 |
Details
Color | Satin Nickel |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Included | No |
Lamp Quantity | 3 |
Standards | UL |
Dimmable | Yes |
Lamp Watts | 60 |
Weight | 4.5 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | Clear Glass |
Shade Included | Yes |
Description
The Merrick 3-light sconce has a fresh, timeless design with simple tapered clear glass cleverly held by arching metalwork. Finished in Satin Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 3500K, 4ft (LLT-4-EM-T8-G3PLUS-15W-35K)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- Z-LITE Kube 5 Light Vanity, Matte Black (480-5V-MB-CH)
- Elk Home Vanity Lights