Shop All Table Lamps
Elk Home
Mercury Glass 37'' High 2-Light Buffet Lamp, Mercury Gold, PK 2
Mfr # 711/S2-LED
Zoro # G804267873
product price: $638.00
/pk 2, $319.00/ea
Free Shipping & Returns
$638.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37
- Width 14
- Color Gold Mercury
- Weight 5
- Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 711/S2-LED
- Zoro # G804267873
- UPC # 810937004510
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 37 |
Width | 14 |
Depth | 14 |
Details
Color | Gold Mercury |
Weight | 5 |
Bulb Type | LED |
Application | Indoor |
UL Listing | UL |
Shade Material | Fabric |
Shade Color | Cream Fabric Hardback Shade with Gold Fabric Liner |
Maximum Wattage | 9.5 |
Number of Bulbs | 2 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- LUMAPRO LUMAPRO 3W, T2 Miniature Incandescent Bulb (60PSB-1PK)
- BAYCO LED Work Light, Retract Reel Hook, 1200Lum (SL-866)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ALL THE RAGES All The Rages LT2008-GRN Ceramic Globe Table Lamp - Green (LT2008-GRN)
- Elk Home Table Lamps