Shop All Buffets & Sideboards
Elk Home
Matthews Credenza
Mfr # M0085-006
Zoro # G504266787
product price: $1,798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,798.00
Free 30-Day Returns
Key Features
- Height 33
- Color Malanove
- Depth 16
- Weight 118.65
- Width 71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # M0085-006
- Zoro # G504266787
- UPC # 71438015287
- Country of Origin Mexico
- Category Buffets & Sideboards
Dimensions
Height | 33 |
Depth | 16 |
Width | 71 |
Details
Color | Malanove |
Weight | 118.65 |
Description
The Matthews Credenza is a three door white painted storage cabinet ideal for a dining room or living room. Doors integrate seamlessly with the frame with no hardware. Doors feature a beveled wood frame around marble laminate inserts, and open to reveal a fixed shelf offering ample storage and interior cord management. Anti tipping kit included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Irene Credenza (12326)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Badlands Credenza (3138-453)
- INVAL Buffet Cabinet Storage System (BF-GP5)
- Elk Home Buffets & Sideboards