Shop All Accent Furniture and Storage
Elk Home
Matinee Console Table
Mfr # 6043518
Zoro # G505909195
Free Shipping & Returns
$758.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 16in
- Overall Height 29.5in
- Arm Style Modern/Contemporary
- Series Matinee
- Frame Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 6043518
- Zoro # G505909195
- UPC # 809096435181
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 16in |
Overall Height | 29.5in |
Length | 16 in |
Overall Width | 48in |
Width | 48 in |
Height | 29.5 in |
Details
Arm Style | Modern/Contemporary |
Series | Matinee |
Frame Material | Glass |
Material | Mirror, Wood |
Item | Console Table - Desk |
Color | Silver |
Finish | Silver |
Description
Style, Sophistication And Glamour Come Together To Make This Hall Table Truly Spectacular Complete With Beveled Edges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- TRUE Cutting Board, Poly, 48" x 14" x 1/2" (810833)
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ALATERRE FURNITURE Modesto 27" Reclaimed Wood Square Coffee Table (AMSA1320)
- Elk Home Accent Furniture and Storage