Shop All Decorative Mirrors
Elk Home
Masalia Floor Mirror
Mfr # 6100-015
Zoro # G104267733
product price: $178.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$178.00
Free 30-Day Returns
Key Features
- Width 15
- Weight 17
- Depth 1
- Color Antique White
- Height 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 6100-015
- Zoro # G104267733
- UPC # 843558139484
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 15 |
Depth | 1 |
Height | 63 |
Details
Weight | 17 |
Color | Antique White |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- Elk Home Decorative Mirrors