Shop All Home Storage Cabinets
Elk Home
Manor Cabinet
Mfr # 605007WG-1
Zoro # G304266482
product price: $3,398.00
/ea
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$3,398.00
Free 30-Day Returns
Key Features
- Color Manor Greige
- Width 52
- Height 80
- Depth 18
- Weight 207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 605007WG-1
- Zoro # G304266482
- UPC # 804343189428
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 52 |
Height | 80 |
Depth | 18 |
Details
Color | Manor Greige |
Weight | 207 |
Description
Waterfront Grey Stain with White Wash finish exterior. Manor Griege interior. Surface bolt hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- PROSOURCE Leg Tip Rubber 1 Inch White (FE-50645-PS)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Deltaville Cabinet (S0805-7822)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- HON Storage Cabinet w/Doors, 36w x 20d x 29-1/2h, Mahogany (H105291.NN)
- TUHOME Malta Over The Toilet Cabinet, Double Doors, Three Shelves, White (MLB4442)
- SAFCO Base Cabinet, 3 Drawer, Asian Night (1703AN)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- Elk Home Home Storage Cabinets