Shop All Decorative Mirrors
Elk Home
Manhattan 36inch Mirror, Grey
Mfr # M-MANHATTAN-36GR
Zoro # G108204444
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Wood
- Height 34 in
- Finish Gray
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # M-MANHATTAN-36GR
- Zoro # G108204444
- UPC # 881274001043
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 34 in |
Width | 28 in |
Length | 1.37 in |
Details
Item | Mirror |
Color | Gray |
Material | Wood |
Finish | Gray |
Description
The Manhattan collection from Ryvyr exudes sophisticated elegance This wall mirror is the perfect complement for the Manhattan vanity series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Lamp, 40W, 120V (4342)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- SAFCO Literature Display, 6 Magazine (5667CL)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- Elk Home Decorative Mirrors