Shop All Decorative Mirrors
Elk Home
Manhattan 30inch Mirror, Grey
Mfr # M-MANHATTAN-30GR
Zoro # G108204482
Free Shipping & Returns
$348.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Color Gray
- Width 25 in
- Material Wood
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # M-MANHATTAN-30GR
- Zoro # G108204482
- UPC # 881274001838
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 25 in |
Height | 30 in |
Length | 1.37 in |
Details
Finish | Gray |
Color | Gray |
Material | Wood |
Item | Mirror |
Description
The Manhattan collection from Ryvyr exudes sophisticated elegance This wall mirror is the perfect complement for the Manhattan vanity series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poster Frame, Black, 11 x 14 In. (UVSNAP1411 BLACK)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- BOSS Race Track Conference Table, 43" D X 95" W X 29-1/2" H, Mahogany, Wood (N136-M)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- Elk Home Decorative Mirrors