Shop All Decorative Mirrors
Elk Home
Manhattan 20inch Mirror, Grey
Mfr # M-MANHATTAN-20GR
Zoro # G608204746
product price: $335.48
/ea
Free Shipping & Returns
$335.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Height 30 in
- Color Gray
- Length 1.37 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # M-MANHATTAN-20GR
- Zoro # G608204746
- UPC # 881274001821
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 30 in |
Length | 1.37 in |
Width | 20 in |
Details
Finish | Gray |
Color | Gray |
Item | Mirror |
Material | Wood |
Description
The transitional design of the Ryvyr Kent collection is blended with Americana influences Use this mirror to complete the Kent vanity suite in your bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- KENNEY MFG TENSION ROD 22-36""OFFWHT (KN616)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- Elk Home Decorative Mirrors