Shop All Decorative Mirrors
Elk Home
Manhattan 20inch Mirror, Black
Mfr # M-MANHATTAN-20BK
Zoro # G708204486
product price: $375.64
/ea
Free Shipping & Returns
$375.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.37 in
- Finish Black
- Width 20 in
- Material Wood
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # M-MANHATTAN-20BK
- Zoro # G708204486
- UPC # 881274904375
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 1.37 in |
Width | 20 in |
Height | 30 in |
Details
Finish | Black |
Item | Mirror |
Material | Wood |
Color | Black |
Description
The Manhattan collection from Ryvyr exudes sophisticated elegance This wall mirror is the perfect complement for the Manhattan vanity series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- OFFICESOURCE Tribeca Collection Tribeca Loveseat (9682AGT)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- Elk Home Decorative Mirrors