Shop All Vanity Tops
Elk Home
Malago 37inch Stone Top, Dark Emperador Marble for Oval Undermount Sink
Mfr # S-MALAGO-36DE
Zoro # G108210445
product price: $683.10
/ea
Free Shipping & Returns
$683.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 37 in
- Height 1 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S-MALAGO-36DE
- Zoro # G108210445
- UPC # 881274905419
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 37 in |
Height | 1 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- ANVIL Nipple 1/4-in MPT Black Steel 3-1/2-in L Black (8700137006)
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- LAVIVA White Quartz Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WQ)
- PREMIER 49 in. x 22 in. Custom Vanity Top Sink in White Swirl (112004)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- PREMIER 31 in. x 22 in. Custom Vanity Top Sink in White Swirl (112002)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- Elk Home Vanity Tops