Shop All Vanity Tops
Elk Home
Malago 37inch Stone Top, Black Granite for Oval Undermount Sink
Mfr # S-MALAGO-36BK
Zoro # G708210166
product price: $550.80
/ea
Free Shipping & Returns
$550.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 37 in
- Height 0.75 in
- Finish Black
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S-MALAGO-36BK
- Zoro # G708210166
- UPC # 881274905389
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 37 in |
Height | 0.75 in |
Details
Finish | Black |
Material | Stone |
Color | Black |
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RH)
- NITE CAPS Pipe Plug, 16" Nominal Sz, 15.25" min dia (Night Cap 16 Inch)
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve (CV-5TLF)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- JEFFREY ALEXANDER 24In. Grey Theodora Vanity, Steel Grey Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE24GRSGR)
- FGI Foremost WS-1931 Vanity Top, 31 in OAL, 19 in OAW, Marble, Solid White (WS-1931)
- Elk Home Vanity Tops