Shop All Vanity Tops
Elk Home
Malago 31inch Stone Top, Dark Emperador Marble for Oval Undermount Sink
Mfr # S-MALAGO-30DE
Zoro # G408210398
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 31 in
- Height 1 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S-MALAGO-30DE
- Zoro # G408210398
- UPC # 881274905402
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 31 in |
Height | 1 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Ball Valve, 3/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10401)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0954004EC.020)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 19.75" W, Stone Top (AI-1640)
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- LAVIVA White Stripes Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WS)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- Elk Home Vanity Tops