Shop All Vanity Tops
Elk Home
Malago 25inch Stone Top, Dark Emperador Marble for Oval Undermount Sink
Mfr # S-MALAGO-24DE
Zoro # G608210396
product price: $525.49
/ea
Free Shipping & Returns
$525.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 25 in
- Height 1 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S-MALAGO-24DE
- Zoro # G608210396
- UPC # 881274905396
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 25 in |
Height | 1 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 2" NPT Bronze Spring Check Valve (506SB)
- JMF 3/8 in. Flare X 1/2 in. D MPT Brass 90 Degree Street Elbow (4358354)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (40910)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168404)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MBSQ0)
- STREAMLINE 17.7 in. Solid Surface Resin Vanity Top in Glossy White (K-1207-18R)
- LAVIVA VIVA Stone 42" Matte White, Solid Surface Countertop (313SQ1HSS-42-MW)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- Elk Home Vanity Tops