Shop All Vanity Tops
Elk Home
Malago 25inch Stone Top, Black Granite for Oval Undermount Sink
Mfr # S-MALAGO-24BK
Zoro # G208210154
product price: $436.39
/ea
Free Shipping & Returns
$436.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 25 in
- Height 0.75 in
- Finish Black
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S-MALAGO-24BK
- Zoro # G208210154
- UPC # 881274905372
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 25 in |
Height | 0.75 in |
Details
Finish | Black |
Material | Stone |
Color | Black |
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" Sweat Bronze Ball Valve 2-Way (77C20801A)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1SS)
- DURAVIT Hardware 59600051001 (596000510001)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- MSI Argento Grigio 61"x22 " With Double Bowl Granite Vanity Top (ZOR-DBVANS-6122-0007)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- JEFFREY ALEXANDER 24" Grey Astoria Vanity, Calacatta Vienna Quartz Vanity Top, undermount rectangle bowl (VKITAST24GRCQR)
- JEFFREY ALEXANDER 36In. Grey Theodora Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITTHE36GRCQR)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBGR)
- LAVIVA VIVA Stone 48" Matte White, Solid Surface Countertop (313SQ1HSS-48-MW)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- Elk Home Vanity Tops