Shop All Wall Shelving
Elk Home
Malacca Shelf
Mfr # 3200-035
Zoro # G704267966
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Depth 14
- Height 31
- Color Gold Leaf
- Weight 16.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 3200-035
- Zoro # G704267966
- UPC # 843558139002
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 14 |
Depth | 14 |
Height | 31 |
Details
Color | Gold Leaf |
Weight | 16.9 |
Description
Diplomats hunting large game, letter-writing, and massive steamer trunks may be long gone, but demonstrating one's sophistication is forever. Introducing our impossible-to-ignore Malacca Series Gold Leaf Bamboo Mirrored Shelving Unit: Each piece's opulent framework of slender, bamboo-evocative gilded bars and elegantly mirrored shelves evinces the timeless allure and inimitable flair of Antique British Colonial furniture. Perfect to bring swank and light-preserving reflection to a glamorous corridor. Monkeys and Palm Trees not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB807BL)
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1836-SG)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- KNAPE & VOGT Kv 255 Brs 72 Shelf Standards Brass 72 in. (255 BR 72)
- KNAPE & VOGT Heavy Duty Shelf Standards Double Slotted (85ANO 48)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- Elk Home Wall Shelving