Shop All Table Lamps
Elk Home
Magnifica 22'' High 2-Light Table Lamp - Black
Mfr # D4067
Zoro # G504267166
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22
- Width 14
- Color Black
- Weight 5.5
- Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4067
- Zoro # G504267166
- UPC # 818008046070
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 22 |
Width | 14 |
Depth | 14 |
Details
Color | Black |
Weight | 5.5 |
Bulb Type | Incandescent |
UL Listing | UL |
Application | Indoor |
Shade Color | Sand Linen Hardback Shade |
Maximum Wattage | 60 |
Shade Material | Fabric |
Number of Bulbs | 2 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips El/a R40 23W replacement light bulb lamp (EL/A R40 23W PHILIPS)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast Kit (1XUK1)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Gray (CWT-2005-GY)
- Elk Home Table Lamps