Shop All Counter Height Stools
Elk Home
Mabley Stools, PK 3
Mfr # S0805-9465/S2
Zoro # G204267985
product price: $548.00
/pk 3, $182.67/ea
Free Shipping & Returns
$548.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Blue Brushed
- Weight 24.44
- Height 19.5
- Width 16.5
- Depth 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0805-9465/S2
- Zoro # G204267985
- UPC # 818008059964
- Country of Origin India
- Category Counter Height Stools
Dimensions
Height | 19.5 |
Width | 16.5 |
Depth | 16.5 |
Details
Seat Color | Blue Brushed |
Weight | 24.44 |
Description
The Mabley Accent Tables, sold as a set of two, have a cylindrical drum shape, one smaller and one larger, with a mother of pearl round top. The blue brushed aluminum frame has a climbing coral motif with a gold patina.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- FLASH FURNITURE 24" Black LeatherSoft Wooden Counter Stools, PK 2 (CH-192162X000PU-24-BK-GG)
- MANHATTAN COMFORT Cosmopolitan Counter Stool in Cream and Black (CS008-CR)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- MANHATTAN COMFORT Ritz Counter Stool in Grey and Dark Walnut (CS006-GY)
- Elk Home Counter Height Stools