Shop All Table Lamps
Elk Home
Lyon 34'' High 1-Light Table Lamp - Bronze
Mfr # 97900
Zoro # G404266580
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 in
- Width 18 in
- Material Metal
- Finish Bronze
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 97900
- Zoro # G404266580
- UPC # 71438979008
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 34 in |
Width | 18 in |
Depth | 18 |
Length | 18 in |
Details
Material | Metal |
Finish | Bronze |
Color | Bronze |
Weight | 17.76 |
Bulb Type | A19 |
Item | Table Lamp |
Application | Indoor |
Design Style | Traditional |
Shade Material | Fabric |
Voltage | 120 |
Maximum Wattage | 150 |
Number of Bulbs | 1 |
Shade Color | Beige |
UL Listing | UL/CUL |
Bulb Base Type | Medium - E26 |
Description
The Lyon Table Lamp features an open cage of scrolling ironwork in a sumptuous French Bronze finish. This ornate design is perfect for adding a note of Victorian style to a traditional living room, bedroom or hallway. Its classic aesthetic is topped by a bell shaped, soft back shade in beige sateen fabric with braid trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- ILC Replacement for Magwerks 09-01-01 replacement light bulb lamp (09-01-01 MAGWERKS)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- ASTRO PNEUMATIC SLIM LIGHT 500X2 LUMEN WIRELESSLY (AO52SL)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Silver, 2PK (LIT4086M-SET2)
- Elk Home Table Lamps