Shop All Stepladders
Elk Home
Lydia Wood Ladder - Small
Mfr # 594038
Zoro # G604267967
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 39 in
- Material Wood
- Platform Width 17 in
- Platform Depth 1 in
- Net Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 594038
- Zoro # G604267967
- UPC # 818008015434
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Platform Height | 39 in |
Platform Width | 17 in |
Platform Depth | 1 in |
Details
Item | Ornamental Accessory |
Material | Wood |
Net Weight | 8 |
Series | Lydia |
Color | White |
Description
The Wood White Washed Ladder is a small decorative natural wood Ladder designed to lean against a wall. Use to display towels in a bathroom or hang accessories in a bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hopper Tub, White, Polyethylene (69115)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120602)
- EGA Self-Closing Gate, Wide, 24-40", Yellow (SCG-W-Y)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-243)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-04)
- BAUER LADDER 4 ft Fiberglass Stepladder (35204)
- WINDLINE Windline UP-3 Under Platform Telescoping 3-Step Ladder - Plastic Molded Steps (UP-3)
- WERNER 6 ft Aluminum Platform Stepladder, 300 lb Capacity (P374)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1506)
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- Elk Home Stepladders