Shop All Sconces
Elk Home
Luca 9'' High 1-Light Sconce - Natural Brass
Mfr # 89210/1
Zoro # G104303028
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Incandescent
- Height 9
- Width 5
- Dimmable Yes
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 9 |
Width | 5 |
Depth | 22 |
Details
Fixture Type | Incandescent |
Dimmable | Yes |
Standards | UL |
Lamp Quantity | 1 |
Voltage | 120 |
Lamp Included | No |
Lamp Watts | 60 |
Color | Natural |
Weight | 2 |
Description
The Luca collection exudes a sleek midcentury design with fully adjustable shades that cast functional light in almost any desired direction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/841 Min Bipin T5 HE ALTO UNP/40)
- STEELMAN Replacement 120V AC Wall Charger (78627)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- COOPER LIGHTING 44 LED 10K L Shoplight (4SHP10040R)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- Elk Home Sconces