Shop All Chandeliers
Elk Home
Luca 36'' Wide 6-Light Chandelier - Polished Chrome
Mfr # 89207/6
Zoro # G304302999
product price: $814.00
/ea
Free Shipping & Returns
$814.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 6
- Mounting Rod
- Voltage 120
- Height 18
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 89207/6
- Zoro # G304302999
- UPC # 748119145860
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 36 |
Height | 18 |
Depth | 36 |
Details
Lamp Quantity | 6 |
Mounting | Rod |
Voltage | 120 |
Type | Incandescent |
Dimmable | Yes |
Watts | 60 |
Standards | UL |
Lamp Included | No |
Color | Polished Chrome |
Weight | 12 |
Description
The Luca collection exudes a sleek midcentury design with fully adjustable shades that cast functional light in almost any desired direction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OSRAM SYLVANIA 30110 PILOT TPLR MISCELLANEOUS ITEMS 4PK (4PAK:WW-3Z3U-8)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/850)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- Elk Home Chandeliers