Shop All Chandeliers
Elk Home
Luca 26'' Wide 4-Light Chandelier - Natural Brass
Mfr # 89216/4
Zoro # G004302978
product price: $514.00
/ea
Free Shipping & Returns
$514.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 4
- Mounting Rod
- Color Natural
- Watts 60
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 89216/4
- Zoro # G004302978
- UPC # 748119145884
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 26 |
Height | 15 |
Depth | 26 |
Details
Lamp Quantity | 4 |
Mounting | Rod |
Color | Natural |
Watts | 60 |
Lamp Included | No |
Voltage | 120 |
Standards | UL |
Type | Incandescent |
Dimmable | Yes |
Weight | 8 |
Description
The Luca collection exudes a sleek midcentury design with fully adjustable shades that cast functional light in almost any desired direction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UAC20 3.3ft USB Type C 3A Fast Charging Cable (UAC20)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KC)
- ILC Replacement for Universal 4128p (4128P)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- BETHEL Gold Chandelier (Ys98C13G)
- Elk Home Chandeliers