Shop All Candleholders
Elk Home
Louver Hurricane, Small
Mfr # H0897-10484
Zoro # G705909254
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Overall Width 6.5in
- Overall Depth 6.5in
- Overall Height 5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0897-10484
- Zoro # G705909254
- UPC # 818008063503
- Country of Origin India
- Category Candleholders
Dimensions
Overall Width | 6.5in |
Overall Depth | 6.5in |
Overall Height | 5in |
Details
Color | Black |
Material | Aluminum |
Description
The Louver Hurricane is a small candleholder made up of vertical metal slats with a blackened metal finish. The curved slats create a ring around the central opening where the candlelight will filter through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- Elk Home Candleholders