Shop All Candleholders
Elk Home
Louver Hurricane, Large
Mfr # H0897-10485
Zoro # G805909253
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Aluminum
- Overall Depth 6.5in
- Overall Height 7in
- Overall Width 6.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0897-10485
- Zoro # G805909253
- UPC # 818008063510
- Country of Origin India
- Category Candleholders
Dimensions
Overall Depth | 6.5in |
Overall Height | 7in |
Overall Width | 6.5in |
Details
Color | Bronze |
Material | Aluminum |
Description
The Louver Hurricane is a large candleholder made up of vertical metal slats with an antiqued bronze metal finish. The curved slats create a ring around the central opening where the candlelight will filter through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- Elk Home Candleholders