Shop All Decorative Mirrors
Elk Home
Los Olivos Wall Mirror - Small
Mfr # 351-10600
Zoro # G204267718
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36
- Color Salvaged Gray Oak
- Depth 2
- Width 24
- Weight 18.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 351-10600
- Zoro # G204267718
- UPC # 843558161348
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 36 |
Depth | 2 |
Width | 24 |
Details
Color | Salvaged Gray Oak |
Weight | 18.92 |
Description
The Los Olivos Small Wall Mirror is a rectangular mirror with a salvaged grey oak frame. The rustic look of this mirror is enhanced by the black metal brackets which attach the mirror to the wall from above.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEARLY NATURAL 7 ft. Kentia Palm Silk Tree (5462)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- Elk Home Decorative Mirrors