Shop All Decorative Mirrors
Elk Home
Los Olivos Wall Mirror - Large
Mfr # 351-10601
Zoro # G904267704
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$350.00
Free 30-Day Returns
Key Features
- Height 70
- Depth 2
- Color Salvaged Gray Oak
- Width 34
- Weight 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 351-10601
- Zoro # G904267704
- UPC # 843558161355
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 70 |
Depth | 2 |
Width | 34 |
Details
Color | Salvaged Gray Oak |
Weight | 33 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- FLASH FURNITURE Fruitwood Folding Chair (XF-2903-FRUIT-WOOD-GG)
- FLASH FURNITURE Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs (827FABRIC-BCG-SB)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- Elk Home Decorative Mirrors