Shop All Desk Lamps
Elk Home
Loophole 29'' High 1-Light Desk Lamp - Oiled Bronze
Mfr # H0019-9581
Zoro # G504267500
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oiled Bronze
- Height 29
- Bulb Type Incandescent
- Depth 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-9581
- Zoro # G504267500
- UPC # 843558182107
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 29 |
Depth | 13 |
Width | 13 |
Details
Color | Oiled Bronze |
Bulb Type | Incandescent |
Voltage | 120 |
Weight | 2.7 |
Description
The Loophole Table Lamp is ideal for a variety of modern interiors. Its slim, metal body loops around to create its base, giving it a playful sense of balance. This design comes in a rich, oil rubbed bronze finish, while its round, hardback shade features white linen fabric for a chic contrast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger HPL Holster, Black (75910)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- MIDWEST FASTENER #6 x 100' Ball Chain Reel Nickel (17603)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Red (CWT-2000-RE)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- ALERA TECHNOLOGIES ALELED932B LED Task Gooseneck Desk Lamp, 2 Prong - Black (LED931B)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- OTTLITE 10 in. Thrive LED Desk Lamp with Clock & Sanitizing (OT466618)
- Elk Home Desk Lamps