Shop All Buffets & Sideboards
Elk Home
Longshore Credenza
Mfr # 17582
Zoro # G104266514
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Length 12 in
- Material Wood Composite
- Width 72 in
- Weight 94.6
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17582
- Zoro # G104266514
- UPC # 71438013818
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Length | 12 in |
Width | 72 in |
Height | 36 in |
Depth | 12 |
Details
Material | Wood Composite |
Weight | 94.6 |
Color | White |
Finish | White |
Item | Cabinet - Credenza |
Description
The Longshore 4-Door Credenza is a large wood storage piece. Featuring a painted white top and sides, the cabinet has four glass doors overlaid with a decorative wood trellis pattern in a weathered wood finish. Within the cabinet, two shelves offer ample storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hale Modern and Contemporary Walnut Brown Finished Wood 2-Drawer Nightstand (174-11212-Zoro)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J599)
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Black, PK4 (970)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Mula Credenza (17308)
- ELK HOME Palermo Credenza (S0805-7490)
- LAND AIR SEA SYSTEMS SilverCloud Sync (3000)
- Elk Home Buffets & Sideboards