Shop All Floor Lamps
Elk Home
Loman 65'' High 3-Light Floor Lamp - Satin Nickel
Mfr # S019-7279
Zoro # G604267240
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 65
- Weight 10.16
- Number of Bulbs 3
- Shade Material Metal
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S019-7279
- Zoro # G604267240
- UPC # 71438014297
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 65 |
Depth | 10 |
Width | 16 |
Details
Weight | 10.16 |
Number of Bulbs | 3 |
Shade Material | Metal |
Bulb Type | Incandescent |
Dimmable | No |
Color | Satin Nickel |
Description
The Loman floor lamp is made from metal in a sleek, black painted finish. This design features a tree style arrangement of three spot lights that can be adjusted in angle, making it ideal for adding to reading corners or as ambient light for seating areas. Featuring metal light shades that add a hint of mid century design, this lamp stands on a round metal base for stability. The Loman is also available in white and silver finishes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA CF42DT/E/IN/841/ECO (CF42DT/E/IN/841/ECO SYLVANIA)
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- ILC Replacement for GE General Electric G.E F9dbx23/841/eco replacement light bulb lamp (F9DBX23/841/ECO GE GENERAL ELECTRIC G.E)
- ESL VISION LED Occupancy and Photocell Sensor, 0-10 (ESL-8OCC-ODD-LV)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- ADESSO Adesso Furniture 3133-01 Parker Shelf Lamp with Drawer (3133-01)
- Elk Home Floor Lamps