Shop All Ottomans
Elk Home
Lilou Pouf
Mfr # 920004
Zoro # G304268080
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.5 in
- Width 19.5 in
- Color Cream/Ivory
- Material Fabric
- Depth 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 19.5 in |
Width | 19.5 in |
Depth | 19.5 |
Height | 13.75 in |
Details
Color | Cream/Ivory |
Material | Fabric |
Finish | Cream |
Item | Pillow - Rug - Textile - Pouf |
Description
Presenting the Lilou Pouf. At Elk Home, explore a range of stylish and versatile decorative seating options that add the perfect finishing touch to any space.
- •19.5in W x 19.5in D x 13.75in H
- •Item available in cream
- •Item made from fabric
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT RF Wireless Digital Timer, Digital (9D46BRCT)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- FLASH FURNITURE 10" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-10-GG)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- ELK HOME Axel Ottoman (S0035-10188)
- REGENCY Jacob 15" Square Ottoman- Naval Blue (N6215NB)
- WHOLESALE INTERIORS Wholesale Interiors 1708-Gray Baxton Studio Rosine Modern & Contemporary Fabric Upholstered Nail Trim Ottoman; Dark Grey (1708-Gray)
- BAXTON STUDIO Siskal White Modern Cube Ottoman, PK2 (72-4037)
- BAXTON STUDIO Michaela Modern Beige Upholstered Storage Ottoman (146-8347)
- INTERNATIONAL CARAVAN Rattan Ottoman with Outdoor Fabric Cushion, Kingsley Stripe (3301-REO-17)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Sky Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12230-ZORO)
- Elk Home Ottomans