Shop All Vanity Lights
Elk Home
Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel
Mfr # 82183/4
Zoro # G204843110
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 8
- Width 32
- Lamp Type A19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 82183/4
- Zoro # G204843110
- UPC # 748119151021
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8 |
Width | 32 |
Depth | 6 |
Backplate Height | 5 |
Overall Dimensions | 32in W X 6in D X 8in H |
Shade Height | 6 |
Backplate Width | 6.5 |
Shade Depth | 4 |
Cord Length | 8 |
Shade Width | 4 |
Description
The Lightweave collection showcases weaved crystal which creates a stunning display of textured light and contrasts the clean design of the hardware.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE PROBUILT LED Yellow Battery Operated LED Work Light (511512)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- ILC Replacement for Eiko Fml27/65k replacement light bulb lamp (FML27/65K EIKO)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- Elk Home Vanity Lights