Shop All Desks
Elk Home
Lightly Desk
Mfr # 7119002
Zoro # G604267769
product price: $1,398.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,398.00
Free 30-Day Returns
Key Features
- Finish White
- Color White
- Material Wood
- Weight 42.16
- Width 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 59 in |
Length | 30 in |
Depth | 30 |
Height | 30 in |
Details
Item | Console Table - Desk |
Finish | White |
Color | White |
Material | Wood |
Weight | 42.16 |
Pedestal Style | Transitional |
Series | Lightly |
For Use With | Indoor |
Description
This charming handcrafted, wooden desk has elegant, scalloped curves and a durable glass top. It comes in a fresh Indian White finish and has a single handy drawer with feather-shaped gold hardware. This desk will add a modern, glam touch to a transitional interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 916 8 Blued Cut Tack (122594)
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- ELK HOME Rio Desk, Natural (S0075-9960)
- HERITAGE L-Shaped Desk (IMHE664R-R-KIT)
- HON HON, 38000 Series Flush Return, Right, 48w X 24d X 29-1/2h, Mahogany/charcoal (38215RNS)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- SAUDER Englewood Credenza Spm , Top features strong and lightweight 1 in. panel construction (426916)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101CG)
- Elk Home Desks