Shop All Chandeliers
Elk Home
Light Streak 55.5'' Wide 10-Light Chandelier - Matte Black
Mfr # 85038/LED
Zoro # G504843162
product price: $698.00
/ea
Free Shipping & Returns
$698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Mounting Rod
- Fixture Wattage 27
- Height 8.25
- Material Aluminum/Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 85038/LED
- Zoro # G504843162
- UPC # 748119152837
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 8.25 |
Width | 55.5 |
Details
Lamp Type | Integrated LED |
Mounting | Rod |
Fixture Wattage | 27 |
Finish | Matte Black |
Color | Black |
Material | Aluminum/Acrylic |
Light Type | LED |
Voltage | 120 |
Number of Lights | 10 |
Type | Lighting |
Dimmable | Yes |
Description
The Light Streak collection dazzles with overlapping "streaks" of LED lit acrylic tipped rods. The Matte Black finish highlights the thin abstract lines.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Skinny Work Light W/Magnetic Swivel Assembly (KTIXD5040)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/130V)
- ILC Replacement for Flowtron Bf-205 replacement light bulb lamp (BF-205 FLOWTRON)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- Elk Home Chandeliers