Shop All Chandeliers
Elk Home
Light Streak 48.5'' Wide 8-Light Chandelier - Matte Black
Mfr # 85037/LED
Zoro # G904843298
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Mounting Rod
- Fixture Wattage 21
- Dimmable Yes
- Type Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 85037/LED
- Zoro # G904843298
- UPC # 748119152820
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 7 |
Width | 48.5 |
Details
Lamp Type | Integrated LED |
Mounting | Rod |
Fixture Wattage | 21 |
Finish | Matte Black |
Dimmable | Yes |
Color | Black |
Type | Lighting |
Material | Aluminum/Acrylic |
Voltage | 120 |
Number of Lights | 8 |
Light Type | LED |
Description
The Light Streak collection dazzles with overlapping "streaks" of LED lit acrylic tipped rods. The Matte Black finish highlights the thin abstract lines.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 3500K Natural White Dimmable E26 Base 6-Pack (LR31862-6PK)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- EATON B-LINE Adjustable Box Hanger, F/Light Fixture (BA50A)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- Elk Home Chandeliers