Shop All Pendants
Elk Home
Light Ring 33'' WideLED Pendant - Matte Black
Mfr # 85045/LED
Zoro # G904843151
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 2.5
- Width 33
- Lamp Type Integrated LED
- Mounting Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.5 |
Width | 33 |
Details
Color | Black |
Lamp Type | Integrated LED |
Mounting | Cord |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Chandelier/ Pendant Type | Lighting |
Finish | Matte Black |
Color Temperature | 3000K (Warm White) |
CRI | 90 |
Material | Aluminum/Acrylic |
Watts | 60 |
Dimmable | Yes |
Description
The Light Ring pendant showcases a slender metal framed LED ring which is contrasted by a Matte Black and Bronze finished metal strip.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- KEYSTONE 175 Watt Metal Halide Dry Film Capacitor, CAP-175MH (CAP-175MH)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- DWELED Volo 75in LED Pendant 3000K in Black (PD-229)
- Elk Home Pendants