Shop All Wall Art & Decor
Elk Home
Legendary Wall Art
Mfr # S0016-8158
Zoro # G104267382
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.75
- Width 39.5
- Weight 6.17
- Height 39.5
- Color Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0016-8158
- Zoro # G104267382
- UPC # 818008055386
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 1.75 |
Width | 39.5 |
Height | 39.5 |
Details
Weight | 6.17 |
Color | Neutral |
Description
Captured in gray and white on wood stretched, canvas, Legendary features the majesty of an African elephant matriarch. Hand painted in acrylic, this captivating piece of wall art is perfect for a nature inspired living room or study. This piece is finished with a silver floating frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Black Seat, Fabric Seat (XU-60153-BK-GG)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- ZORO SELECT Clock, Analog, Plastic, Case Silver, 2 1/4"D (801A49)
- ELK HOME Industrial Abstract Wall Art (S0016-8152)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Norcross Forest Wall Art (S0026-9310)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- ELK HOME Tiff Bottle, 2PK (H0807-8735/S2)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- TRADEMARK FINE ART Jai Johnson 'Quiet Observer Bulldog Puppy' Canvas Art, 14x14 (ALI14426-C1414GG)
- Elk Home Wall Art & Decor