Shop All Bathroom Mirrors
Elk Home
LED Wall Mirror with Bluetooth Speakers - 36x41
Mfr # LMVK-3640-PL2-BTA
Zoro # G304268066
product price: $1,031.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,031.50
Free 30-Day Returns
Key Features
- Type LED
- Width 36
- Color Brushed Aluminum
- Depth 2.75
- Height 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # LMVK-3640-PL2-BTA
- Zoro # G304268066
- UPC # 881274001494
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 36 |
Depth | 2.75 |
Height | 40 |
Details
Type | LED |
Color | Brushed Aluminum |
Weight | 45 |
Description
5mm Silver, copper-free mirror, Bluetooth audio speakers, LED back lit 3000K, Built-in changeable white light from soft white (3000K) to daylight white (6000K), Defogger, USB Charger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- AMERICAN STANDARD Serin Wallmount Faucet (T064356.002)
- MOEN Nondiverter Spouts Brushed Nickel (195386BN)
- BASIKS Check Valve, CPVC, 2", EPDM, Threaded (TBC360-200EPT-CP)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-2430BV)
- ESCENOGRAFIA 24 in. Modern Round Black Metal Frame Bathroom Mirror (ES2675334)
- KOHLER Memoirs Stately Drawer Pull (523-CP)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- CWI LIGHTING Rectangle Matte White Led 32 In. Mirror From Our Abril Collection (1232W32-40-A)
- SEE ALL INDUSTRIES 11" W, Chrome Wall Makeup Mirror (JCSA897)
- Elk Home Bathroom Mirrors