Shop All Decorative Mirrors
Elk Home
LED Wall Mirror - 60x41
Mfr # LM3K-6040-PL4
Zoro # G904267711
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,298.00
Free 30-Day Returns
Key Features
- Depth 1.8
- Width 60
- Height 40
- Weight 67
- Color Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # LM3K-6040-PL4
- Zoro # G904267711
- UPC # 881274001609
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 1.8 |
Width | 60 |
Height | 40 |
Details
Weight | 67 |
Color | Brushed Aluminum |
Description
5mm Silver, copper-free mirror, LED back lit 3000K, Brushed aluminum frame, Touch sensor dimmer 0%-100%, Defogger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL MFG 6 RND Table Leg (2506)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Erhart Wall Mirror (DM1957)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- Elk Home Decorative Mirrors