Shop All Decorative Mirrors
Elk Home
LED Wall Mirror - 36x25
Mfr # LMVK-3624-BL4
Zoro # G704267744
product price: $805.00
/ea
Free Shipping & Returns
$805.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 36
- Height 24
- Weight 30
- Depth 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # LMVK-3624-BL4
- Zoro # G704267744
- UPC # 881274001722
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 36 |
Height | 24 |
Depth | 1.8 |
Details
Color | Clear |
Weight | 30 |
Description
5mm Silver, copper-free mirror with acrylic bar supported, LED back lit Variable K 3000K - 6000K, Defogger, Vertical or horizontal mount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- WE'RE IT Lift it, 72" x 30" Electric Sit Stand Desk, 4 Memory/1 USB Digital Control-White Top, White Base (VL23WH7230-459)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- Elk Home Decorative Mirrors