Shop All Buffets & Sideboards
Elk Home
Lawrence Credenza - Turquoise
Mfr # 13151
Zoro # G304266789
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Width 72 in
- Color Blue
- Weight 140
- Height 34.25 in
- Finish Turquoise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 13151
- Zoro # G304266789
- UPC # 714383131519
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Width | 72 in |
Height | 34.25 in |
Depth | 19 |
Length | 19 in |
Details
Color | Blue |
Weight | 140 |
Finish | Turquoise |
Material | Wood |
Item | Cabinet - Credenza |
Description
Breakfront mirrored four door credenza features antique mirror glass set behind intricate open scroll fretwork, fixed interior shelves and square tapered legs. Available in your choice of Black, Blue Gray, Turquoise, or Gray finishes.
- •72in W x 19in D x 34.25in H
- •Item available in turquoise
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- TRADEMARK FINE ART Jai Johnson 'Calico Kitty In The Garden' Canvas Art, 14x19 (ALI14176-C1419GG)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Irene Credenza (12326)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Whitney Credenza (13488)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- Elk Home Buffets & Sideboards